Shop BLUE DIAMOND
See all product information
Create Account
Nuts, PK 32
Mfr # 22073
Zoro # G000918166
product price:Â
$
41.99
/pk of 32, $1.31/ea
Key Features
Weight
2 lbs
Capacity
0.63 oz
Standards
Contains Nuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22073
- Zoro #
- G000918166
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2 lbs
- Capacity
- 0.63 oz
- Standards
- Contains Nuts
Description
Nuts, Product Type Nuts, Flavor Whole Natural Almonds, Items per Pack 32, Pack Size 20 oz, Item Height 2 in, Item Size 0.63 oz, Item Width 7 in, Item Length 3 3/4 in, Package Type Box, Package Quantity 32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.