Shop BLUE DIAMOND
See all product information
Create Account
Nuts, PK 42
- Mfr # 5466
- Zoro # G007361200
product price:Â
$
54.15
/pk of 42, $1.29/ea
Key Features
Packs per Case
6
Items per Pack
42
Item Height
7 in
Flavor
Lightly Salted Almonds
Item Length
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5466
- Zoro #
- G007361200
- UPC #
- -
- Country of Origin
- United States
- Packs per Case
- 6
- Items per Pack
- 42
- Flavor
- Lightly Salted Almonds
- Item
- Nuts
- Product Type
- Nuts
- Pack Size
- 4.2 oz
- Package Type
- Bag
Dimensions
- Item Height
- 7 in
- Item Length
- 7 1/2 in
- Item Width
- 7 in
- Item Size
- 1.5 oz
Description
Nuts, Packs per Case 6, Product Type Nuts, Flavor Lightly Salted Almonds, Items per Pack 42, Pack Size 4.2 oz, Item Height 7 in, Item Size 1.5 oz, Item Width 7 in, Item Length 7 1/2 in, Package Type Bag, Package Quantity 42
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.