Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw, Nut, Washer Bolt Set, Variety of Sizes, 240 Pieces

  • Mfr # BD3536222

  • Zoro # G100467410


product price: $7.55
/ea

Key Features

System of Measurement
Metric
Screw Size
M4 to M6
Thread Size
M4 to M6
Number of Pieces
240
Number of Sizes
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD3536222
Zoro #
G100467410
UPC #
635665634033
Country of Origin
China

Dimensions

Screw Size
M4 to M6
Thread Size
M4 to M6
Number of Sizes
7

Details

Item
Machine Screw Assortment
System of Measurement
Metric
Number of Pieces
240

Description

Machine Screws Set - 25 pieces of 5 x 10mm, 25 pieces of 4 x 26mm, 20 pieces of 6 x 22mm, 10 pieces of 5 x 40mm. Nuts Bolts Washers Kit - 25 pieces of M4, 35 pieces of M5, 20 Pieces of M6. Custom Case - Personalize this case to your liking with nested dividers that protect hardware from mixing and can be placed in different directions in the box. In the Kit - 10 compartments case, Total of 240 pieces of nuts bolts screws washers assortments. Case Dimensions - 9 inch x 4.5 inch x 1 inch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.