Zoro Homepage
This item is Discontinued.
Blue Donuts Wood Screw Assortment, Stainless Steel, 138 PCS BD3536223

Wood Screw Assortment, Stainless Steel, 138 PCS (Discontinued)

  • Mfr # BD3536223
  • Zoro # G500482280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD3536223
Zoro #
G500482280
UPC #
635665634040
Country of Origin
China

Dimensions

Number of Sizes
8

Details

Item
Wood Screw Assortment
System of Measurement
Metric
Material
Stainless Steel
Head Type
Round
Drive
Phillips
Number of Pieces
138

Description

SCREW KIT FOR ALL NEEDS: Turn an idea into reality with this Assorted Stainless Steel Flat and Round Phillips Head Screw kit. Optimal for household projects, construction sites, repair shops, and more! FUNCTIONAL FOR ALL SORTS OF SCENARIOS: Our screws come in all shapes and sizes to get the job done. PORTABLE, EASY TO MANAGE: Hardware kit has 8 compartments available to organize all 138 sizes to your liking. Easy to stow away without the mess. CONTENTS: Flat Head Wood Screws 32 pieces of 3 x 16mm screws, 20 pieces of 3.5 x 19mm screws, 16 pieces of 4 x 25mm screws, 14 pieces of 4 x 19mm screws, 10 pieces of 5 x 30mm screws, Round Head Screws 20 pieces of 3.5 x 19mm screws, 14 pieces of 4 x 25mm screws, and 12 pieces of 4 x 30mm screws. SPECIFICATIONS: Case Dimensions: 6” x 4.5” x 1”. 138 Pieces total.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.