This item is Discontinued.

Blue Flame Straight Gas Valve Kit Includes Brass Valve, Floor Plate and Key in Polished Brass BF.S.PB.HD

Straight Gas Valve Kit Includes Brass Valve, Floor Plate and Key in Polished Brass (Discontinued)

  • Mfr # BF.S.PB.HD
  • Zoro # G909993912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BF.S.PB.HD
Zoro #
G909993912
UPC #
54773900357
Country of Origin
United States

Description

The Blue Flame Multi-turn gas valve kit features a 1/2 in. valve, Polished Brass Floor Plate and matching 3 in. Universal key. This 82,000 BTU Gas Valve is Certified for use with both Wood and Artificial Gas Logs. The Gas Valve Key fits both 1/4 in. and 5/16 in. Gas Valve Stems.Valve is of brass constructionUniversal 3 in. key fits both 1/4 in. and 5/16 in. valve stemsStraight supply line valveCSA certified0.05 psi maximum pressurePipe thread x pipe thread connectionPolished brass floor plate and 3 in. key included
Use of this product can expose you to chemicals, including lead and carbon monoxide from the combustion of fuels, which are known to the State of California to cause cancer, reproductive or other developmental harm. For more information, go to www.P65warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.