Zoro Homepage
This item is Discontinued.
Blue Force Multi-Surface Heavy Duty Cleaning Wipes 120 Count, 6PK BF1001-6PK

Multi-Surface Heavy Duty Cleaning Wipes 120 Count, 6PK (Discontinued)

  • Mfr # BF1001-6PK
  • Zoro # G105968370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1001-6PK
Zoro #
G105968370
UPC #
324090500715
Country of Origin
China

Dimensions

Length
24
Width
24
Depth
24
Height
16

Description

Get Your Hands Tools & Dirty Surfaces Spotless Clean Even From The Most Stubborn Stains With Just One Wipe. Yes, With The Blue Force Heavy Duty Wipes Its Totally Possible! How Many Hours Have You Spent Trying To Get Those Annoying Greasy, Sticky, Grimy Marks Out Of Your Tools Or Even Worse, The Surfaces Around Your House? Don'T Lose Faith. They Can Still Be Cleaned, And This Is How! Up Your Cleaning Game With The Ultimate Tool Wipes: The Perfect Solution Even Against The Hardest Stains. Formulated For And Preferred By Plumbers And Other Professionals That Work Daily With The Hardest To Get Rid Of Materials, These Industrial Cleaning Wipes For Hands And Tools Are So Powerful That They Instantly Remove Dirt, Grease & Grime, Carpet Spots, Permanent Marker, Tar & Asphalt, Glues, Paints, Tree Pitch, Caulking, Plastic Pipe Cement. They Are Safe To Use On Any Surface Including Steel, Aluminum, Tiles, Laminates, And Wood. An Excellent Choice For Plumbers, Engineers, Contractors, House Painters, Auto Mechanics, Tilers And More!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.