Shop BLUE GIANT EQUIPMENT CORP.

Blue Giant EPJ-30 Electric Pallet Jack Truck - 3000 Lb. Cap. - 27 x 45 Forks - 24V System

  • Mfr # EPJ-30

  • Zoro # G705717484


product price:  $14,670.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EPJ-30
Zoro #
G705717484
UPC #
-
Country of Origin
China

Description

Blue giant epj-30 electric pallet jack truck - 3000 lb. Capacity - 27" x 45" forks - 24v system a low-cost, high-performance alternative to hand pallet trucks. curtis transistor travel controller 24 volt dc permanent magnet drive motor integral 24-volt 65 a.h. Agm maintenance-free rechargeable batteries and direct connect 110a 110vac charger included as standard 24" load centre fork size: 27"w x 45"l 8.3" x 2.8" polyurethane drive tire 4" x 2" polyurethane load wheels infinitely variable speed operation for tight turning in close quarters ergonomic handle with safety reversing switch, thumb control, and horn key switch limits access to approved personnel emergency power disconnect electromagnetic disc brake supports safe and secure stopping under all conditions travel speed: up to 2.8 mph (when not carrying freight), 2.5 mph (when under load) options: load back rest; please call for more information.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.