Blue Giant Fully Powered Counter Balanced Stacker 3300 Lb. Cap. 104 Lift

  • Mfr # BGL33-104

  • Zoro # G405978284


product price: $46,267.99
/ea
Additional $725.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGL33-104
Zoro #
G405978284
UPC #
-
Country of Origin
Canada

Description

Blue giant fully powered counter balanced stacker bgl33-104 3300 lb. Cap. 104" lift the bgl33-104 walkie counter balanced stacker is a cost-effective solution for the stacking and transportation of palletized loads that a straddle stacker or reach truck cannot handle as efficiently. features: ac drive motor delivers steady acceleration and travel speeds 24v zapi travel controller supports simple and precise truck positioning creep speed control allows for easier maneuvering at low speeds in tight places travel speed is reduced when forks are 12" (305mm) above height travel speed: 3.41mph (unloaded) and 3.1mph (under load) 24" (610mm) load center premium agm battery pack with integral 110v charger fork size: 42" (1067mm) standard one and a half degree forward tilt and eight degree back tilt on forks combo hour meter and battery gauge power steering for ease of movement dock required for delivery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.