Shop BLUE
See all product information
Create Account
Hang & Stack Storage Bin, Plastic, Blue, 5 in H, 11 in W
- Mfr # QUS235BL**
- Zoro # G308619970
product price:Â
$
8.49
/ea
Sold in multiples of 6 for $50.94
Key Features
Color
Blue
Material
Plastic
Overall Width
11 in
Overall Height
5 in
Overall Depth
10-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUS235BL**
- Zoro #
- G308619970
- UPC #
- 651588333051
- Country of Origin
- United States
- Color
- Blue
- Material
- Plastic
- Item
- Hang & Stack Storage Bin
Description
The BLUE - QUS235BL** Hang & Stack Storage Bin is a robust storage solution with an overall depth of 10-7/8 inches, height of 5 inches, and width of 11 inches. This size is suitable for storing various items in a well-organized manner while maximizing space efficiency. The bin's dimensions make it versatile enough to accommodate many different types of objects while still fitting comfortably into most storage systems.
Constructed from durable plastic material, this Hang & Stack Storage Bin offers longevity and resilience against wear and tear. The blue color provides visibility making it easier to identify the stored items quickly. Its design allows for both hanging or stacking applications, adding flexibility to how you utilize your workspace.
This item does not include specific information about package quantity or compatibility features; however, its general design allows it to be used in conjunction with other similar bins or within larger shelving units effectively. To summarize, the BLUE - QUS235BL** Hang & Stack Storage Bin is a flexible and sturdy option for businesses seeking efficient storage solutions.
Constructed from durable plastic material, this Hang & Stack Storage Bin offers longevity and resilience against wear and tear. The blue color provides visibility making it easier to identify the stored items quickly. Its design allows for both hanging or stacking applications, adding flexibility to how you utilize your workspace.
This item does not include specific information about package quantity or compatibility features; however, its general design allows it to be used in conjunction with other similar bins or within larger shelving units effectively. To summarize, the BLUE - QUS235BL** Hang & Stack Storage Bin is a flexible and sturdy option for businesses seeking efficient storage solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.