BJ210130 Size 33-37 Cane Folding Black Pistol Grip
- Mfr # BJ210130
- Zoro # G204119338
product price:Â
$
28.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BJ210130
- Zoro #
- G204119338
- UPC #
- -
- Country of Origin
- China
Description
Features
- Folding Cane with Comfort Handle
- Free Bonus storage and carry pouch
- Smoothly and securely folds and unfolds
- Folds to 12 x 5 making this cane ultra-compact and portable easily fitting into a purse airplane carry-on briefcase and much more
- Sturdy durable anodized aluminum is lightweight - weighs only 15 ounces
- Comfortable contoured ergnomic rubber handle provides an easy-to-grip surface while removing pressure from the wrist
- Integrated wrist strap
- Rubber tip is slip-resistant and can be removed and replaced
- Safely supports up to 300 Lbs
- Handle height adjusts in 1 increments from 33 to 37
- Cane folds into 4 convenient parts
- Great for travel or everyday use
- Color: Black
- Size: Size 33-37
- Weight: 0.88 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.