TTK2-R 48 in. Twisted Oak Trekker Walking Stick; Red
- Mfr # TTK2-R
- Zoro # G303939608
product price:Â
$
89.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTK2-R
- Zoro #
- G303939608
- UPC #
- 840008017064
- Country of Origin
- China
Description
The Trekker is made from a single solid piece of oak. The shaft (except for the spiral twisted portion) is perfectly cylindrical.
Features- Wood Type - Oak.
- Handle Type - Trekker.
- Color - Red.
- Dimension - 48 H x 1.38 W x 1.38 D in.
- Item weight - 1.75 lbs.
- Handcrafted in the USA.
- The unique characteristics of oak make for a strong, reliable walking companion.
- Popular light colored American oak wood with prominent grain.
- Trekker handle is made to be perfectly cylindrical.
- Signature twist accentuates the natural beauty of the cane.
- Includes a leather wrist strap and slip-resistant rubber tip to add safety and security.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.