Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.3 ft. L Audio/Visual Cable HDMI

  • Mfr # BJ8KHD1M

  • Zoro # G715500366


product price: $23.99
/ea

Key Features

Depth
9.7 in
Width
4.75 in
Length
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJ8KHD1M
Zoro #
G715500366
UPC #
741835111737
Country of Origin
China

Dimensions

Depth
9.7 in
Width
4.75 in
Length
1.65 in

Description

Brand Name: Blue Jet *Cable Length: 3.3 *Cable Type: HDMI *Conductor Gauge: *Connector Type: HDMI *Digital: Yes *Impedance: *Number in Package: 1 *Packaging Type: Boxed *Product Type: Audio/Visual Cable *Sub Brand: *UL Listed: Yes *Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.