5 Gal Redwood Premium Transparent Stain 250-VOC
- Mfr # F3ETR5G
- Zoro # G916479690
Key Features
Specifications
Details
- MFR #
- F3ETR5G
- Zoro #
- G916479690
- UPC #
- 733921001206
- Country of Origin
- United States
- Item
- Premium Transparent Stain (250-VOC)
- Color
- Redwood
Description
PENOFIN exterior finishes were formulated to safeguard the natural beauty of wood and to prevent discoloration from the suns ultraviolet rays. Penofin wood stain resists and retards bleeding caused by nails. Two key ingredients contribute to Penofins exceptional abilities: 1. Brazilian Rosewood Oil provides tough, deepdown moisture protection while still allowing the wood to breathe. Theres no surface film to trap moisture, chip, or peel. 2. Microscopically fine, transoxide pigments inhibit ultraviolet damage and darkening. They add deep, rich color without hiding the natural beauty of the grain. Semitransparent mist tones; Nantucket Mist mimics the look of weathered barn wood, Pacific Pearl Mist adds a whisp of white, and Mendocino Mist adds a hint of slate grey. By precisely combining these and other ingredients, we have created a line of transparent oil wood finishes unmatched in durability and beauty. **This product may be subject to VOC shipping regulations.**
- Non-Film Forming
- 99% UV Protection
- Exterior Use
- Dries to Touch in 4-hour
- Natural Oil Beauty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.