5 Gal Western Red Cedar Premium Transparent Stain 250-VOC

  • Mfr # F3EWR5G

  • Zoro # G716479692


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Color
Western Red Cedar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F3EWR5G
Zoro #
G716479692
UPC #
733921001305
Country of Origin
United States

Details

Item
Premium Transparent Stain (250-VOC)
Color
Western Red Cedar

Description

PENOFIN exterior finishes were formulated to safeguard the natural beauty of wood and to prevent discoloration from the suns ultraviolet rays. Penofin wood stain resists and retards bleeding caused by nails. Two key ingredients contribute to Penofins exceptional abilities: 1. Brazilian Rosewood Oil provides tough, deepdown moisture protection while still allowing the wood to breathe. Theres no surface film to trap moisture, chip, or peel. 2. Microscopically fine, transoxide pigments inhibit ultraviolet damage and darkening. They add deep, rich color without hiding the natural beauty of the grain. Semitransparent mist tones; Nantucket Mist mimics the look of weathered barn wood, Pacific Pearl Mist adds a whisp of white, and Mendocino Mist adds a hint of slate grey. By precisely combining these and other ingredients, we have created a line of transparent oil wood finishes unmatched in durability and beauty. **This product may be subject to VOC shipping regulations.**


  • Non-Film Forming
  • 99% UV Protection
  • Exterior Use
  • Dries to Touch in 4-hour
  • Natural Oil Beauty

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.