Qt Penofin Sierra Premium Transparent Stain 550-VOC
- Mfr # F5ESIQT
- Zoro # G615811401
Specifications
Details
- MFR #
- F5ESIQT
- Zoro #
- G615811401
- UPC #
- 733921001138
- Country of Origin
- United States
Description
Penofin Blue Label is a semi-transparent, penetrating oil finish manufactured to the highest environmental standard. The highest quality Brazilian Rosewood Oil provides tough, deep-down moisture protection while still allowing the wood to breathe.in There's no surface film to trap moisture, chip, or peel. Microscopically fine transoxide pigments inhibit ultraviolet damage and darkening. They add deep, rich color without hiding the natural beauty of the grain. By precisely combining these and other ingredients, we have created a line of transparent oil wood finishes virtually unmatched in durability and beauty.
- Penofin Blue Label is a semi-transparent, penetrating oil finish manufactured to the highest environmental standard. The highest quality Brazilian Rosewood Oil provides tough, deep-down moisture protection while still allowing the wood to "breathe." There's no surface film to trap moisture, chip, or peel. Microscopically fine transoxide pigments inhibit ultraviolet damage and darkening. They add deep, rich color without hiding the natural beauty of the grain. By precisely combining these and other ingredients, we have created a line of transparent oil wood finishes virtually unmatched in durability and beauty.
- The "work horse" of the Penofin wood stain product line
- 9% ultraviolet protection from transoxide pigments virtually eliminates fading due to sunlight
- Brazilian Rosewood Oil that deeply penetrates to protect against moisture
- Ten transparent tones
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.