Qt Penofin Western Red Cedar Premium Transparent Stain 550-VOC

  • Mfr # F5EWRQT
  • Zoro # G715811516
product price: 
$
28.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F5EWRQT
Zoro #
G715811516
UPC #
733921001336
Country of Origin
United States

Description

Penofin Blue Label is a semi-transparent, penetrating oil finish manufactured to the highest environmental standard. The highest quality Brazilian Rosewood Oil provides tough, deep-down moisture protection while still allowing the wood to breathe.in There's no surface film to trap moisture, chip, or peel. Microscopically fine transoxide pigments inhibit ultraviolet damage and darkening. They add deep, rich color without hiding the natural beauty of the grain. By precisely combining these and other ingredients, we have created a line of transparent oil wood finishes virtually unmatched in durability and beauty.


  • Penofin Blue Label is a semi-transparent, penetrating oil finish manufactured to the highest environmental standard. The highest quality Brazilian Rosewood Oil provides tough, deep-down moisture protection while still allowing the wood to "breathe." There's no surface film to trap moisture, chip, or peel. Microscopically fine transoxide pigments inhibit ultraviolet damage and darkening. They add deep, rich color without hiding the natural beauty of the grain. By precisely combining these and other ingredients, we have created a line of transparent oil wood finishes virtually unmatched in durability and beauty.
  • The "work horse" of the Penofin wood stain product line
  • 9% ultraviolet protection from transoxide pigments virtually eliminates fading due to sunlight
  • Brazilian Rosewood Oil that deeply penetrates to protect against moisture
  • Ten transparent tones

Restrictions

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews