Zoro Homepage

Brush-On Electrical Tape, White, 4 oz

  • Mfr # BOT59TRI

  • Zoro # G2214536


product price: $9.75
/ea

Key Features

Color
White
Container Size
4 oz
Full Cure
1 hr
Includes
Brush
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOT59TRI
Zoro #
G2214536
UPC #
077336590048
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Item
Brush-On Electrical Tape
Color
White
Full Cure
1 hr
Includes
Brush
Container Type
Can
Application
For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations
Begins to Harden
5 min
Full Cure Time
1 hr
Product Form
Liquid
Features
Weatherproof
Compatible Vehicle Part
Electrical Wiring
Product Type
Brush-On Electrical Tape
VOC Content Weight
15.01 g/L
Operating Temperature - Maximum
120 Degrees F
Working Time
5 min

Description

Brush-On Electrical Tape

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.