Bug & Tar Remover, 8 Oz.
Mfr # 875-06
Zoro # G4883733
product price: $6.95
/eaKey Features
Size
8 oz
Container Type
Bottle
Container Size
8 fl oz
Color
Blue
Appearance
Viscous Liquid, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
875-06
Zoro #
G4883733
UPC #
077336875121
Country of Origin
United States
Dimensions
Size
8 oz
Container Size
8 fl oz
Details
Item
Bug/Tar Remover
Container Type
Bottle
Color
Blue
Appearance
Viscous Liquid, White
pH
5.0 to 6.0 pH
For Use With
All Finishes
Type
Gel Fomula
Base Type
Water
Maximum pH Level
6
Series
Bug & Tar Remover
Product Form
Gel
Minimum pH Level
5
Compatible Surface Material
Chrome, Fiberglass, Metal, Plastic
Use Location
Exterior
Cleaner Type
Bug and Tar Removers
Biodegradable
Not Biodegradable
VOC Content Weight Percentage
3.8 %
Butyl-Free
Butyl-Free
Description
Bug/Tar Remover, Cleaner Type Bug and Tar Removers, Base Type Water, Product Form Gel, Container Type Bottle, Container Size 8 fl oz, Use Location Exterior, Compatible Surface Material Chrome, Fiberglass, Metal, Plastic, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Blue, VOC Content Weight Percentage 3.8 Percent, Standards Not Applicable, Minimum pH Level 5, Maximum pH Level 6, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Bug & Tar Remover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.