Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Upholstery Cleaner with Stain Guard

  • Mfr # 914-06

  • Zoro # G0683155


product price: $11.59
/ea

Key Features

Removes
Tough Stains
Container Size
22 oz
Container Type
Aerosol Spray Can
Appearance
Wet
VOC Content
6.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914-06
Zoro #
G0683155
UPC #
077336914066
Country of Origin
United States

Dimensions

Container Size
22 oz

Details

Item
Foam Upholstery Cleaner with Stain Guard
Removes
Tough Stains
Container Type
Aerosol Spray Can
Appearance
Wet
VOC Content
6.9
Color
White
Standards
VOC Compliant
Product Form
Aerosol
VOC Content Weight Percentage
5 %
Compatible Surface Material
Fiber
Use Location
Interior
Base Type
Water
Cleaner Type
Carpet and Upholstery Vehicle Cleaners
Series
Heavy Foam Upholstery Cleaner
Biodegradable
Not Biodegradable
Butyl-Free
Butyl-Free

Description

Foam Upholstery Cleaner with Stain Guard, Cleaner Type Carpet and Upholstery Vehicle Cleaners, Base Type Water, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 22 oz, Use Location Interior, Compatible Surface Material Fiber, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color White, VOC Content Weight Percentage 5 Percent, Standards VOC Compliant, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Heavy Foam Upholstery Cleaner

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.