Mirror Repair Kit, Silver
Mfr # 19794-6
Zoro # G3301496
product price: $6.15
/eaKey Features
Begins to Harden
5 min
Color
Silver
Includes
Two Adhesive Strips and One Mirror Plate
Application
For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19794-6
Zoro #
G3301496
UPC #
728489197942
Country of Origin
United States
Dimensions
Width
5 in
Length
8 in
Details
Begins to Harden
5 min
Item
Mirror Repair Kit
Color
Silver
Includes
Two Adhesive Strips and One Mirror Plate
Application
For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations
Material
Vinyl
Series
Blue Magic
Description
Mirror Repair Kit, Color Silver, Length 8 in, Material Vinyl, Series Blue Magic, Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.