
Mill Rose Blue Monster 8 in. L X 2 in. W Aluminum Oxide 165 Grit Medium Open Mesh Abrasive Cloth
Mfr # 70151
Zoro # G900463568
product price: $10.45
/eaKey Features
Abrasive Type
Open Mesh
Grit
165
Color
Blue
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70151
Zoro #
G900463568
UPC #
38091701513
Country of Origin
Taiwan, Province of China
Details
Abrasive Type
Open Mesh
Grit
165
Color
Blue
Abrasive Material
Aluminum Oxide
Description
From the recognized leader in abrasives, Mill-Rose brings you Blue Monster premium open mesh and Ultra-Flex abrasive cloth. These revolutionary, high-performance abrasives are tough. Blue Monster outlasts all others in the most demanding conditions, wet or dry.
- • Blended 165 Aluminum Oxide Grit for fast effective cutting and sanding action
- • 100 percent waterproof
- • 24 holes per square inch prevents loading and prolongs use
- • Ideal for deburring and cleaning tubing, fittings and parts
- • 2 inch width provides more coverage
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.