Pipe Thread Sealant, 8 fl oz, Can
Mfr # 76025
Zoro # G715380111
product price: $16.39
/eaKey Features
Container Size
8 fl oz
Container Type
Can
Color
Blue
Chemical Base
PTFE
Series
Stay-Soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76025
Zoro #
G715380111
UPC #
038091760251
Country of Origin
United States
Dimensions
Container Size
8 fl oz
For Maximum Thread Diameter
6 in
Details
Item
Pipe Thread Sealant
Container Type
Can
Color
Blue
Chemical Base
PTFE
Series
Stay-Soft
Application Method
Brush
Non-Hardening
Yes
Mixing Required
Yes
Maximum Operating Pressure for Liquids
10,000 psi
Maximum Operating Pressure for Gases
5,000 psi
Minimum Operating Temperature
-15 Degrees F
VOC Content
0 g/L
Flash Point
350 Degrees F
Specific Sealing Application
For Compressed Air Systems, For Drains, For Gas, For Hydraulic Systems, For Lubricating, For Potable Water, For Refrigeration, For Stainless Steel Thread Sealing, General Purpose Thread Sealing
Maximum Operating Temperature
400 Degrees F
For Material Type
Metal
Non-Toxic
Yes
Specific Gravity
1.69
For Fluid Type
Air, Glycerine, Glycol, Steam, Water (Hot or Cold)
Standards
FBC(TM) System Compatible, TT-S-1732
Cure Type
Non-Hardening
Description
Pipe Thread Sealant, Cure Type Non-Hardening, Series Stay-Soft, Container Size 8 fl oz, Container Type Can, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -15 Degrees F, Maximum Operating Pressure for Gases 5,000 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Blue, For Fluid Type Air, Glycerine, Glycol, Steam, Water (Hot or Cold), For Material Type Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.