Zoro Homepage

PTFE Thread Sealant Tape, 1/2 in W x 119 ft L, Blue

  • Mfr # 70885

  • Zoro # G4569080


product price: $8.75
/ea

Key Features

Material
PTFE
Overall Width
1/2 in
Overall Length
119 ft L
Color
Blue
Tape Type
All purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70885
Zoro #
G4569080
UPC #
38091708857
Country of Origin
China

Dimensions

Overall Width
1/2 in
Overall Length
119 ft L

Details

Item
Thread Sealant Tape
Material
PTFE
Color
Blue
Tape Type
All purpose
Standards
UL/ULC
Specific Sealing Application
Pipes

Description

Blue Monster PTFE Thread Seal Tape is a thicker, denser, general-purpose thread seal tape that comes in a monstrous 1,429 in. roll. That’s 5 times more tape than conventional rolls of low-density thin tapes. Fewer wraps are necessary to affect a leak-proof seal and it applies easily. No waste and no re-taping make sealing joints a breeze. Now available in a smaller roll, Mini-Monster PTFE thread sealant tape. Blue Monster thread sealing tape is manufactured from PTFE resin, a polymer consisting of recurring tetrafluoroethylene monomers whose formula is (CF2-CF2)n. It is inert and compatible with a very wide range of materials. Use Blue Monster on threads made from galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, polypropylene, PVC, CPVC, ABS, fiberglass and more.


  • • Compatible with a broad range of piping materials will not harden or crack on the joints
  • • Monstrous roll
  • • Acts as a thread lubricant and anti-seize
  • • Prevents electrolytic corrosion of threads
  • • No curing time
  • • Unlimited shelf life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.