Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Tape, 2 in W, 12 ft L

  • Mfr # 76086

  • Zoro # G315380078


product price: $69.99
/ea

Key Features

Tape Color
Blue
Imperial Tape Length
4 yd
Imperial Tape Width
2 in
Metric Tape Length
3.7 m
Metric Tape Width
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76086
Zoro #
G315380078
UPC #
038091760862
Country of Origin
Canada

Dimensions

Imperial Tape Length
4 yd
Imperial Tape Width
2 in
Metric Tape Length
3.7 m
Metric Tape Width
50.8 mm
Tape Thickness
40 mil
Thickness
0.04 in
Overall Width
2 in
Overall Length
12 ft

Details

Item
Repair Tape
Tape Color
Blue
Common Industry
General Maintenance & Repair
Minimum Tape Performance Temperature
-130 Degrees F
Tape Type
Duct & Repair Tape
Standards
A-A-59163, ASTM D149, ASTM D2148, ASTM D2240, ASTM D3767, MIL-I-46852
Tape Brand
Blue Monster
Tape Adhesive Format
Non-Adhesive Self-Fusing
Environment
Indoor and Outdoor
Tape Elongation
325 %
Tape Shape
Continuous Roll
Tape Tensile Strength
1,200 lb/in
Duty Rating
Heavy Duty
Specifications Met
UL Listed
Product Form
Continuous Roll
Adhesion to Steel
12.25 oz/in
Tape Sub-Type
Self-Fusing Tape
Maximum Tape Performance Temperature
500 Degrees F
Tape Resistance Properties
Flame Resistant, High-Temperature Resistant, Low-Temperature Resistant, Moisture Resistant, UV Resistant, Water Resistant
Temperature Range
-130 Degrees to 500 Degrees F
Maximum Operating Pressure for Gases
150 psi
Tensile Strength
8.27 N/sq mm
For Material Type
ABS, Aluminum, Brass, Copper, CPVC, Iron, Plastic, Polyethylene, Polypropylene, PVC, Rubber, Stainless Steel, Steel
Color
Blue
Maximum Operating Pressure for Liquids
150 psi
Minimum Operating Temperature
-130 Degrees F
Maximum Operating Temperature
500 Degrees F
Specific Sealing Application
General Purpose Thread Sealing
Non-Toxic
Yes
For Fluid Type
Water
Maximum Linear Density
0.76 g/cc

Description

Tape Thickness 40 mil, Tape Brand Blue Monster, Common Industry Construction, HVAC/R, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 4 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -130 Degrees F, Continuous Roll, Series Not Applicable, Tape Backing Material Not Applicable, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Duct and Repair Tape, Adhesion to Steel 12.25 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.