
BATTERIES BOXES & ACCESSORY RV
Mfr # BX88443
Zoro # G422604579
product price: $200.00
/ea
Free Shipping & Returns
Key Features
Type
Rotary With Fixed Knob
Surge Ampere Rating
1250 A
Activation Type
Manual
Continuous Amprere Rating
275 A
Installation Type
Bolt-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX88443
Zoro #
G422604579
UPC #
-
Country of Origin
United States
Details
Type
Rotary With Fixed Knob
Surge Ampere Rating
1250 A
Activation Type
Manual
Continuous Amprere Rating
275 A
Installation Type
Bolt-On
Description
Manual
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.