Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HITCH ACCESSORIES, 2PK

  • Mfr # BX88196

  • Zoro # G322604464


product price: $89.35
/pk 2, $44.68/ea
Free Shipping & Returns

Key Features

Load Rating
7500 lbs
Chain End Type
S-Hook
Color
Blue
Material
Plastic Coated Steel
Length
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BX88196
Zoro #
G322604464
UPC #
-
Country of Origin
United States

Dimensions

Length
84 in

Details

Load Rating
7500 lbs
Chain End Type
S-Hook
Color
Blue
Material
Plastic Coated Steel

Description

7500 Pound Rated; 7 Foot Length; Plastic Coated Steel; S-Hook; Set of 2

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.