
HITCH ACCESSORIES, 2PK
Mfr # BX88208
Zoro # G722604644
product price: $171.99
/pk 2, $86.00/ea
Free Shipping & Returns
Key Features
Color
Black
Chain End Type
Screw Gate Connectors
Load Rating
10000 lbs
Length
36 in
Material
Plastic Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX88208
Zoro #
G722604644
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Details
Color
Black
Chain End Type
Screw Gate Connectors
Load Rating
10000 lbs
Material
Plastic Coated Steel
Description
Class IV; Permanent Mount; Plastic Coated Steel; With Screw Gate Connectors; Set of 2
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.