Zoro Homepage

HITCH ACCESSORIES, 2PK

  • Mfr # BX88362

  • Zoro # G522604738


product price: $151.99
/pk 2, $76.00/ea
Free Shipping & Returns

Key Features

Load Rating
15000 lbs
Chain End Type
Clevis Hooks
Length
84 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX88362
Zoro #
G522604738
UPC #
-
Country of Origin
United States

Dimensions

Length
84 in

Details

Load Rating
15000 lbs
Chain End Type
Clevis Hooks
Material
Steel
Color
Black

Description

15000 Pound Capacity; 7 Foot Length; Set of 2

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.