Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HITCH ACCESSORIES

  • Mfr # BX88212

  • Zoro # G022604429


product price: $46.15
/ea

Key Features

System of Measurement
Inch
Pin Diameter
5/8 in
Material
Steel
Finish
Chrome Plated
Pin Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX88212
Zoro #
G022604429
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/8 in
Pin Dia.
5/8 in
Length
4 in

Details

System of Measurement
Inch
Material
Steel
Finish
Chrome Plated
Type
Barbell

Description

Barbell; 5/8 Inch Diameter; 4 Inch Length; For Use With Class II/III Hitch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.