Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HITCH ACCESSORIES

  • Mfr # BX88214

  • Zoro # G422604616


product price: $51.79
/ea

Key Features

Shank Length (In.)
2-1/4 in
Material
Steel
Ball Dia. (In.)
2-5/16 in
Gross Trailer Weight
25000 lbs
Shank Dia. (In.)
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BX88214
Zoro #
G422604616
UPC #
-
Country of Origin
United States

Dimensions

Shank Length (In.)
2-1/4 in
Ball Dia. (In.)
2-5/16 in
Shank Dia. (In.)
1-1/4 in

Details

Material
Steel
Gross Trailer Weight
25000 lbs
Finish
Chrome Plated
Color
Silver

Description

2-5/16 Inch Ball; 1-1/4 Inch Shank; 2 Inch Rise; Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.