
HITCH ACCESSORIES
Mfr # BX88265
Zoro # G722604422
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Receiver Size
2 in
Includes Mounting Brackets
Yes
With Step
No
Finish
Powder Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX88265
Zoro #
G722604422
UPC #
-
Country of Origin
United States
Dimensions
Receiver Size
2 in
Length
6 in
Details
Includes Mounting Brackets
Yes
With Step
No
Finish
Powder Coated
Color
Black
Weight Carrying Capacity
10000 lbs
Material
Steel
Description
For 2 Inch Receiver; 6 Inch Length
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.