Zoro Homepage

HITCH ACCESSORIES

  • Mfr # BX88312

  • Zoro # G622604508


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Powder Coated
Receiver Size
2-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX88312
Zoro #
G622604508
UPC #
-
Country of Origin
United States

Dimensions

Receiver Size
2-1/2 in

Details

Color
Black
Finish
Powder Coated
Material
Steel

Description

For Use With 2-1/2 Inch Receiver With a 2 Inch Adapter

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.