
HITCH ACCESSORIES
Mfr # BX88340
Zoro # G122604626
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Length
12-3/4 in
Material
Steel
Adaptability
Adapts 2 in Square Receiver
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX88340
Zoro #
G122604626
UPC #
-
Country of Origin
United States
Dimensions
Length
12-3/4 in
Details
Material
Steel
Adaptability
Adapts 2 in Square Receiver
Color
Black
Description
For Use With Tow Bar; Raises or Lowers the 2 Inch Receiver Connection; 8 Inch Drop/ Rise; 10000 Pound Capacity
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.