Zoro Homepage

HITCH ACCESSORIES

  • Mfr # BX88352

  • Zoro # G122604473


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Length
13-1/2 in
Color
Black
Adaptability
Adapts From High 2-1/2 in Receiver To Low 2-1/2 in Receiver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX88352
Zoro #
G122604473
UPC #
-
Country of Origin
United States

Dimensions

Length
13-1/2 in

Details

Color
Black
Adaptability
Adapts From High 2-1/2 in Receiver To Low 2-1/2 in Receiver
Material
Steel

Description

Converts Fixed Receiver Tube to Adjustable Reciever; Fits 2-1/2 Inch Opening; 8 Inch Drop or Rise; 15000 Pound Capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.