Zoro Homepage

HITCH ACCESSORIES

  • Mfr # BX88371

  • Zoro # G222604540


product price: $45.49
/ea

Key Features

Receiver Size
2 in
Color
Black
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX88371
Zoro #
G222604540
UPC #
-
Country of Origin
United States

Dimensions

Receiver Size
2 in

Details

Color
Black
Material
Steel
Finish
Powder Coated

Description

For Use With Tow Bars/ Weight Distribution Hitches and Hitch Mounted Accessories; Bolt-On; 2 Inch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.