
HITCH ACCESSORIES
Mfr # BX88417
Zoro # G622604553
product price: $135.99
/ea
Free Shipping & Returns
Key Features
With Collar
Yes
Installation Type
Pin And Clip
Inner Dia.
2 in
Color
Black
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX88417
Zoro #
G622604553
UPC #
-
Country of Origin
United States
Dimensions
Inner Dia.
2 in
Details
With Collar
Yes
Installation Type
Pin And Clip
Color
Black
Finish
Powder Coated
Material
Steel
Description
Adds 2 Inch Reciever Tube To Tow Bar; Use To Transport Accessories
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.