Zoro Homepage

HITCH ACCESSORIES

  • Mfr # BX88448

  • Zoro # G722604613


product price: $449.00
/ea
Free Shipping & Returns

Key Features

Hitch Size
2-1/2 in
Color
Black
Compatibility
Blue Ox Avail/ Apollo/ Ascent Series
Material
Steel
Towing Capacity
15000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX88448
Zoro #
G722604613
UPC #
-
Country of Origin
United States

Dimensions

Hitch Size
2-1/2 in

Details

Color
Black
Compatibility
Blue Ox Avail/ Apollo/ Ascent Series
Material
Steel
Towing Capacity
15000 lbs

Description

Replacement For Blue Ox Avail/ Apollo/ Ascent Series; Fits 2-1/2 Inch Receiver; With 3/4 Inch Pin; Standard Length

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.