Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HITCH ACCESSORIES

  • Mfr # BX8858

  • Zoro # G122604701


product price: $36.15
/ea

Key Features

System of Measurement
Inch
Pin Diameter
5/8 in
Material
Steel
Finish
Chrome Plated
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX8858
Zoro #
G122604701
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/8 in
Length
6 in

Details

System of Measurement
Inch
Material
Steel
Finish
Chrome Plated

Description

Barbell; 5/8 Inch Diameter; For Use With Class II/III Hitch

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.