Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HITCH ACCESSORIES

  • Mfr # BXH10131

  • Zoro # G422604425


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Tongue Weight
1000 lbs
With Hitch Pin
Yes
Swivels
No
Adjustable Ball Height
Yes
Receiver Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BXH10131
Zoro #
G422604425
UPC #
-
Country of Origin
India

Dimensions

Adjustable Ball Height
Yes
Receiver Size
2 in
Hitch Ball Size
2 in/ 2-5/16 in

Details

Tongue Weight
1000 lbs
With Hitch Pin
Yes
Swivels
No
Rise
3-3/4 in
Gross Trailer Weight
10000 lbs
Hitch Ball Count
Dual
Material
Steel
Shank Type
Hollow
Drop
3-3/4 in
Finish
Powder Coated
Color
Black

Description

Adjustable; Fits 2 Inch Receiver; 10000 Pound Gross Trailer Weight/ 1000 Pound Tongue Weight; 3-3/4 Inch Drop/ 3-3/4 Inch Rise; Dual 2 Inch Ball and 2-5/16 Inch Ball

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.