Zoro Homepage

HITCH ACCESSORIES

  • Mfr # BXH10141

  • Zoro # G422604739


product price: $309.00
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
With Hitch Pin
Yes
Adjustable Ball Height
Yes
Rise
4 in
Hitch Ball Size
2 in/ 2-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXH10141
Zoro #
G422604739
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Ball Height
Yes
Hitch Ball Size
2 in/ 2-5/16 in
Receiver Size
2 in

Details

Finish
Powder Coated
With Hitch Pin
Yes
Rise
4 in
Drop
4 in
Tongue Weight
1000 lbs
Material
Steel
Hitch Ball Count
Single
Gross Trailer Weight
10000 lbs
Color
Black

Description

Adjustable; Class III; Fits 2 Inch Receiver; 10000 Pound Gross Trailer Weight/ 1000 Pound Tongue Weight; 4 Inch Drop/ 4 Inch Rise; With 2 Inch Ball; With Clamshell To Convert 2 Inch Ball To 2-5/16 Inch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.