Zoro Homepage

HITCH ACCESSORIES

  • Mfr # BXH12241

  • Zoro # G522604615


product price: $319.00
/ea
Free Shipping & Returns

Key Features

Drop
4 in
Hitch Ball Count
Single
Rise
4 in
With Hitch Pin
Yes
Hitch Ball Size
2 in/ 2-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXH12241
Zoro #
G522604615
UPC #
-
Country of Origin
United States

Dimensions

Hitch Ball Size
2 in/ 2-5/16 in
Adjustable Ball Height
Yes
Receiver Size
2-1/2 in

Details

Drop
4 in
Hitch Ball Count
Single
Rise
4 in
With Hitch Pin
Yes
Tongue Weight
1200 lbs
Gross Trailer Weight
12000 lbs
Finish
Powder Coated
Material
Steel
Color
Black

Description

Adjustable; Class V; Fits 2-1/2 Inch Receiver; 12000 Pound Gross Trailer Weight/ 1200 Pound Tongue Weight; 4 Inch Drop/ 4 Inch Rise; With 2 Inch Ball; With Clamshell To Convert 2 Inch Ball To 2-5/16 Inch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.