
HITCH ACCESSORIES
Mfr # BXH12271
Zoro # G422604470
product price: $339.00
/ea
Free Shipping & Returns
Key Features
Receiver Size
2-1/2 in
Gross Trailer Weight
12000 lbs
Drop
7 in
With Hitch Pin
Yes
Adjustable Ball Height
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXH12271
Zoro #
G422604470
UPC #
-
Country of Origin
United States
Dimensions
Receiver Size
2-1/2 in
Adjustable Ball Height
Yes
Hitch Ball Size
2 in/ 2-5/16 in
Details
Gross Trailer Weight
12000 lbs
Drop
7 in
With Hitch Pin
Yes
Finish
Powder Coated
Color
Black
Rise
7 in
Hitch Ball Count
Single
Tongue Weight
1200 lbs
Material
Steel
Description
Adjustable; Class V; Fits 2-1/2 Inch Receiver; 12000 Pound Gross Trailer Weight/ 1200 Pound Tongue Weight; 7 Inch Drop/ 7 Inch Rise; With 2 Inch Ball; With Clamshell To Convert 2 Inch Ball To 2-5/16 Inch
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.