Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HITCH ACCESSORIES

  • Mfr # BXH2003

  • Zoro # G822604698


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Class
III
Weight Distributing Capacity
7500 lbs
Construction
Square Tube Welded
Weight Carrying Tongue Weight
750 lbs
Weight Distributing Tongue Weight
1125 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXH2003
Zoro #
G822604698
UPC #
-
Country of Origin
United States

Dimensions

Receiver Size
2 in

Details

Class
III
Weight Distributing Capacity
7500 lbs
Construction
Square Tube Welded
Weight Carrying Tongue Weight
750 lbs
Weight Distributing Tongue Weight
1125 lbs
Finish
Powder Coated
Drilling Required
No
Includes Ball Mount
No
Color
Black
Towing Capacity
5000 lbs
Cutting Required
No

Description

Class III; Square Tube Welded; 2 Inch Receiver; 5000 Pound Weight Carrying Capacity/ 750 Pound Tongue Weight; 7500 Pound Weight Distributing Capacity/ 1125 Pound Tongue Weight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.