Zoro Homepage

HITCH ACCESSORIES

  • Mfr # BXH8200

  • Zoro # G222604649


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Drilling Required
No
Finish
Powder Coated
Includes Ball Mount
No
Cutting Required
No
Class
III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXH8200
Zoro #
G222604649
UPC #
-
Country of Origin
United States

Dimensions

Receiver Size
2 in

Details

Drilling Required
No
Finish
Powder Coated
Includes Ball Mount
No
Cutting Required
No
Class
III
Weight Carrying Tongue Weight
600 lbs
Weight Distributing Capacity
0 lbs
Weight Distributing Tongue Weight
0 lbs
Construction
Square Tube Welded
Towing Capacity
4000 lbs
Color
Black

Description

Class III; Square Tube Welded; 2 Inch Receiver; 4000 Pound Weight Carrying Capacity/ 600 Pound Tongue Weight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.