
HITCH ACCESSORIES
Mfr # BXW4022
Zoro # G922604628
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Receiver Size
2 in
Shank Drop
7 in
Rise
13 in
Shank Length
10 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXW4022
Zoro #
G922604628
UPC #
-
Country of Origin
United States
Dimensions
Receiver Size
2 in
Shank Length
10 in
Details
Shank Drop
7 in
Rise
13 in
Finish
Powder Coated
Number Mounting Holes
11
Color
Black
Material
Steel
Description
Fits 2 Inch Receiver; 15000 Pound Gross Trailer Weight/ 1500 Pound Tongue Weight; 11 Hole Adjustment; 10 Inch Hollow Shank
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.