
HITCH ACCESSORIES
Mfr # BXW4049
Zoro # G722604491
product price: $46.15
/eaKey Features
Material
Steel
Compatibility
Blue Ox TrackPro Weight Distribution Hitches
Ball Dia.
2-5/16 in
Finish
Chrome Plated
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXW4049
Zoro #
G722604491
UPC #
-
Country of Origin
United States
Dimensions
Ball Dia.
2-5/16 in
Details
Material
Steel
Compatibility
Blue Ox TrackPro Weight Distribution Hitches
Finish
Chrome Plated
Color
Silver
Description
2-5/16 Inch Ball; 13000 Pound Gross Towing Capacity; Chrome; Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.