
HITCH ACCESSORIES
Mfr # BXW4051
Zoro # G022604412
product price: $27.65
/eaKey Features
Finish
Chrome Plated
Compatibility
Blue Ox TrackPro Weight Distribution Hitches
Ball Dia.
2 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXW4051
Zoro #
G022604412
UPC #
-
Country of Origin
United States
Dimensions
Ball Dia.
2 in
Details
Finish
Chrome Plated
Compatibility
Blue Ox TrackPro Weight Distribution Hitches
Material
Steel
Color
Silver
Description
2 Inch Ball; 7500 Pound Gross Towing Capacity; Chrome; Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.