
HITCH ACCESSORIES
Mfr # BXW4053
Zoro # G222604700
product price: $30.15
/eaKey Features
Shank Length (In.)
2-1/4 in
Gross Trailer Weight
20000 lbs
Shank Dia. (In.)
1-1/4 in
Finish
Chrome Plated
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXW4053
Zoro #
G222604700
UPC #
-
Country of Origin
United States
Dimensions
Shank Length (In.)
2-1/4 in
Shank Dia. (In.)
1-1/4 in
Ball Dia. (In.)
2-5/16 in
Details
Gross Trailer Weight
20000 lbs
Finish
Chrome Plated
Material
Steel
Color
Silver
Description
2-5/16 Inch Ball; 1-1/4 Inch Shank; 20000 Gross Towing Capacity; Chrome
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.