Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HITCH CLASS I II & III

  • Mfr # BXH3001

  • Zoro # G822604599


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Weight Distributing Tongue Weight
675 lbs
Weight Carrying Tongue Weight
675 lbs
Finish
Powder Coated
Color
Black
Weight Distributing Capacity
4500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXH3001
Zoro #
G822604599
UPC #
-
Country of Origin
United States

Details

Weight Distributing Tongue Weight
675 lbs
Weight Carrying Tongue Weight
675 lbs
Finish
Powder Coated
Color
Black
Weight Distributing Capacity
4500 lbs

Description

Class III; Square Tube Welded; 2 Inch Receiver; 4500 Pound Weight Carrying Capacity/ 675 Pound Tongue Weight; 4500 Pound Weight Distributing Capacity/ 675 Pound Tongue Weight

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.