Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HITCH CLASS I II & III

  • Mfr # BXH5000

  • Zoro # G222604632


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Weight Carrying Tongue Weight
675 lbs
Construction
Square Tube Welded
Weight Distributing Capacity
4500 lbs
Receiver Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXH5000
Zoro #
G222604632
UPC #
-
Country of Origin
United States

Dimensions

Receiver Size
2 in

Details

Finish
Powder Coated
Weight Carrying Tongue Weight
675 lbs
Construction
Square Tube Welded
Weight Distributing Capacity
4500 lbs
Class
III
Includes Ball Mount
No
Towing Capacity
4500 lbs
Color
Black
Weight Distributing Tongue Weight
675 lbs

Description

Class III; Square Tube Welded; 2 Inch Receiver; 4500 Pound Weight Carrying Capacity/ 675 Pound Tongue Weight; 4500 Pound Weight Distributing Capacity/ 675 Pound Tongue Weight

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.